
HSS Jobber Drill, Uncoated, 5.3 mm
Mfr # 114200 5,3
Zoro # G314373316
product price: $5.65
/eaSold in multiples of 10 for $56.50
Key Features
Overall Length
86 mm
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Shank Dia.
5.3 mm
Material - Machining
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114200 5,3
Zoro #
G314373316
UPC #
-
Country of Origin
South Africa
Dimensions
Overall Length
86 mm
Drill Bit Size
5.3 mm
Shank Dia.
5.3 mm
Details
Item
Jobber drill
Drill Bit Point Angle
130 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Shank Type - Machining
Plain Shank
Standards
DIN 338
Description
Standard core without core taper. Precision ground point. Ground flute with high helix. Bright ground surface finish. With point geometry shape A from size 2.0 mm. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.