
HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 8 mm
Mfr # 114004 8
Zoro # G211460874
product price: $9.25
/ea
Sold in multiples of 5 for $46.25
Key Features
Overall Length
117 mm
Drill Bit Point Angle
118 Degrees
Material
HSS
Finish
uncoated
Shank Type
Three drive flats shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114004 8
Zoro #
G211460874
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
8 mm
Overall Length
117 mm
Flute Length
75 mm
Drill Bit Dimension Type
Metric
Shank Dia.
8 mm
Maximum Drilling Depth
63 mm
Details
Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Material
HSS
Finish
uncoated
Shank Type
Three drive flats shank
Number of Flutes
2
Standards
DIN 338
Color Ring
Without
Type
N
Description
HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 8 mm. Version: Chamfers are nitrided. Particularly sturdy and robust due to the strengthened core diameter. Ground flutes- with high concentricity. Precision ground point. Three drive flats on the shank for use in a 3-jaw chuck. - Ideal for producing precise holes in sheet metal- pipes- and profiles. - Reliable spot drilling without centering or center punching - even on curved surfaces - thanks to innovative ground point. - Oblique drilling possible without any problems after the first level of the drill tip has penetrated the material. - Drilling with significantly less force required than with conventional DIN338 HSS drills - up to a diameter of 13 mm directly in the cordless drill/driver. - Stable and secure form fit in the 3-jaw chuck. - General use across a wide spectrum of materials including plastic- wood and acrylic without tearing or splintering. - The drill does not rattle or dig in - even in the case of thin-walled materials. - Burr-free drill exit. - Ideal for drilling out bolts and rivets. Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Through-coolant: no Standard: DIN 338 Tolerance nominal Dia: h8 Point angle: 118 degrees Shank: Three drive flats shank Number of cutting edges Z: 2 recommended maximum drilling depth L2: 63 mm Flute length Lc: 75 mm Overall length L: 117 mm Shank Dia Ds: 8 mm Feed f in steel < 750N/mm2: 0.16 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.