
HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 8.5 mm
Mfr # 114004 8,5
Zoro # G011460838
product price: $10.65
/ea
Sold in multiples of 5 for $53.25
Key Features
Overall Length
117 mm
Drill Bit Point Angle
118 Degrees
Material
HSS
Finish
uncoated
Shank Type
Three drive flats shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114004 8,5
Zoro #
G011460838
UPC #
-
Country of Origin
Germany
Dimensions
Drill Bit Size
8.5 mm
Overall Length
117 mm
Flute Length
75 mm
Maximum Drilling Depth
62.3 mm
Drill Bit Dimension Type
Metric
Shank Dia.
8.5 mm
Details
Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Material
HSS
Finish
uncoated
Shank Type
Three drive flats shank
Number of Flutes
2
Standards
DIN 338
Type
N
Color Ring
Without
Description
HSS Jobber Drill with Stepped Tip for Plastic, Wood and Acrylic - 8.5 mm. Version: Chamfers are nitrided. Particularly sturdy and robust due to the strengthened core diameter. Ground flutes- with high concentricity. Precision ground point. Three drive flats on the shank for use in a 3-jaw chuck. - Ideal for producing precise holes in sheet metal- pipes- and profiles. - Reliable spot drilling without centering or center punching - even on curved surfaces - thanks to innovative ground point. - Oblique drilling possible without any problems after the first level of the drill tip has penetrated the material. - Drilling with significantly less force required than with conventional DIN338 HSS drills - up to a diameter of 13 mm directly in the cordless drill/driver. - Stable and secure form fit in the 3-jaw chuck. - General use across a wide spectrum of materials including plastic- wood and acrylic without tearing or splintering. - The drill does not rattle or dig in - even in the case of thin-walled materials. - Burr-free drill exit. - Ideal for drilling out bolts and rivets. Recommendation: Maximum drilling depth: L2 = LC - 1.5 x DC. Through-coolant: no Standard: DIN 338 Tolerance nominal Dia: h8 Point angle: 118 degrees Shank: Three drive flats shank Number of cutting edges Z: 2 recommended maximum drilling depth L2: 62.3 mm Flute length Lc: 75 mm Overall length L: 117 mm Shank Dia Ds: 8.5 mm Feed f in steel < 750N/mm2: 0.16 mm/rev.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.