
HSS Long Reach Jobber Drill, Uncoated, 12.5 mm
Mfr # 116000 12,5
Zoro # G314374412
product price: $23.75
/eaKey Features
Overall Length
205 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
12.5 mm
Material - Machining
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116000 12,5
Zoro #
G314374412
UPC #
-
Country of Origin
Austria
Dimensions
Overall Length
205 mm
Drill Bit Size
12.5 mm
Shank Dia.
12.5 mm
Details
Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Material - Machining
HSS
Finish - Machining
Uncoated
Shank Type - Machining
Plain Shank
Standards
DIN 340
Description
Vaporized from 2.4 mm. Particularly for deep hole drilling for deep holes, repeated chip evacuation is necessary. With point geometry shape A from size 4 mm. Advantage: Especially suitable for long reach purposes. When used to drill deep holes, low feed rates and frequent drill pecks are necessary. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Suitable NC spotting drills No. 112103, 112110 and 112160 with 120 Deg tip angle for enhanced process reliability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.