Shop GARANT
See all product information
Create Account
HSS Long Reach Jobber Drill, Uncoated, 16 mm
- Mfr # 116000 16
- Zoro # G614374266
product price:Â
$
48.49
/ea
Key Features
Overall Length
227 mm
Drill Bit Point Angle
118 Degrees
Number of Flutes
2
Shank Dia.
16 mm
Material - Machining
HSS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 116000 16
- Zoro #
- G614374266
- UPC #
- -
- Country of Origin
- Austria
Dimensions
- Overall Length
- 227 mm
- Drill Bit Size
- 16 mm
- Shank Dia.
- 16 mm
Details
- Item
- Jobber drill
- Drill Bit Point Angle
- 118 Degrees
- Number of Flutes
- 2
- Material - Machining
- HSS
- Finish - Machining
- Uncoated
- Shank Type - Machining
- Plain Shank
- Standards
- DIN 340
Description
Vaporized from 2.4 mm. Particularly for deep hole drilling for deep holes, repeated chip evacuation is necessary. With point geometry shape A from size 4 mm. Advantage: Especially suitable for long reach purposes. When used to drill deep holes, low feed rates and frequent drill pecks are necessary. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: Suitable NC spotting drills No. 112103, 112110 and 112160 with 120 Deg tip angle for enhanced process reliability.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.