Zoro Homepage

HSS NPT Reamer, Uncoated, 1 in

  • Mfr # 162650 1

  • Zoro # G514556755


product price: $427.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162650 1
Zoro #
G514556755
UPC #
-
Country of Origin
Germany

Description

For preparing conical NPT threads. Spiral version, with plain shank and square drive. Application for type of drilling: for through holes small Dia. D3: 28 mm large Dia. D2: 30.7 mm Flute length Lc: 43 mm Overall length L: 130 mm Shank square: 20 mm Shank Dia. Ds: 25 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.