Zoro Homepage

HSS NPT Reamer, Uncoated, 1/16 in

  • Mfr # 162650 1/16

  • Zoro # G614483234


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Overall Length
70 mm
Number of Flutes
6
Primary Material Application
for through holes
Material
HSS
Large End Dia.
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
162650 1/16
Zoro #
G614483234
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
1/16 in
Overall Length
70 mm
Large End Dia.
7 mm
Shank Dia.
6 mm

Details

Number of Flutes
6
Primary Material Application
for through holes
Item
Phillips bit
Material
HSS
Finish
Uncoated

Description

For preparing conical NPT threads. Spiral version, with plain shank and square drive. Application for type of drilling: for through holes small Dia. D3: 5.95 mm large Dia. D2: 7 mm Flute length Lc: 17 mm Overall length L: 70 mm Shank square: 4.9 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.