HSS NPT Reamer, Uncoated, 3/4 in
Mfr # 162650 3/4
Zoro # G014483186
product price: $334.99
/ea
Free Shipping & Returns
Key Features
Overall Length
105 mm
Number of Flutes
10
Primary Material Application
for through holes
Large End Dia.
24.5 mm
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
162650 3/4
Zoro #
G014483186
UPC #
-
Country of Origin
Germany
Dimensions
Size - Decimal
3/4 in
Overall Length
105 mm
Large End Dia.
24.5 mm
Shank Dia.
20 mm
Details
Number of Flutes
10
Primary Material Application
for through holes
Item
Phillips bit
Finish
Uncoated
Material
HSS
Description
For preparing conical NPT threads. Spiral version, with plain shank and square drive. Application for type of drilling: for through holes small Dia. D3: 22.25 mm large Dia. D2: 24.5 mm Flute length Lc: 35 mm Overall length L: 105 mm Shank square: 16 mm Shank Dia. Ds: 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.