Zoro Homepage

HSS Parabolic Drill, Extra Long, Uncoated, DIN 1870 R1, 13 mm

  • Mfr # 116760 13R1

  • Zoro # G314373774


product price: $90.79
/ea
Free Shipping & Returns

Key Features

Drill Bit Point Angle
118 Degrees
Material - Machining
HSS
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Morse Taper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116760 13R1
Zoro #
G314373774
UPC #
-
Country of Origin
South Africa

Dimensions

Drill Bit Size
13 mm
Overall Length
310 mm
Length of Cut
205 mm

Details

Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Material - Machining
HSS
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Morse Taper
Helix Angle
16-30 Degrees
Standards
DIN 1870 R1

Description

High concentricity. Core thickness and core taper are standard. Special surface treatment. Precision ground point. When drilling deep holes, evacuate chips from the hole frequently, and ensure adequate cooling. Economy version with standard flutes. With point geometry shape A. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.