
HSS Parabolic Drill, Extra Long, Uncoated, DIN 1870 R1, 21 mm
Mfr # 116760 21R1
Zoro # G114374124
product price: $207.99
/ea
Free Shipping & Returns
Key Features
Drill Bit Point Angle
118 Degrees
Material - Machining
HSS
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Morse Taper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116760 21R1
Zoro #
G114374124
UPC #
-
Country of Origin
South Africa
Dimensions
Drill Bit Size
21 mm
Overall Length
385 mm
Length of Cut
260 mm
Details
Item
Jobber drill
Drill Bit Point Angle
118 Degrees
Material - Machining
HSS
Finish - Machining
Uncoated
Number of Flutes
2
Shank Type - Machining
Morse Taper
Standards
DIN 1870 R1
Helix Angle
16-30 Degrees
Description
High concentricity. Core thickness and core taper are standard. Special surface treatment. Precision ground point. When drilling deep holes, evacuate chips from the hole frequently, and ensure adequate cooling. Economy version with standard flutes. With point geometry shape A. Recommendation: Maximum drilling depth: L2 = LC 1.5 x DC. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.