Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-PM End Mill, TiAlN Coated, 14 mm

  • Mfr # 191520 14

  • Zoro # G614373009


product price: $65.65
/ea

Key Features

Correction Factor Fz
1.25
Color Ring
without
Shank Tolerance
h6
Min. Cutting Depth
0.01 mm
Standard
DIN 844 B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191520 14
Zoro #
G614373009
UPC #
-
Country of Origin
Spain

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
k10
Milling Diameter
14 mm
Overall Length
83 mm
Length of Cut
26 mm
Depth of Cut
26 mm (side milling)
Shank Dia.
12 mm

Details

Correction Factor Fz
1.25
Color Ring
without
Shank Tolerance
h6
Standard
DIN 844 B
Type of Product
End Mill
Finish
TiAlN
Number of Flutes
4
End Mill Style
Square
Coolant Through
No
Type
N
End Mill Material
Powdered Metal
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30-40 Degrees
Shank Type
DIN 1835 B to h6
Top Corner Chamfer Angle
90 Degrees

Description

Multi-flute end mill. Eccentric relief ground. For the highest demands in respect to material removal rates. Excellent results when milling dry. Size 6M-25M MID mills: Dimensions to manufacturer's standard, which lies between DIN 844 short and DIN 844 long. Particularly suitable for mould and tool making, as the medium length provides higher rigidity than long series mills to DIN 844.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.