Zoro Homepage
This item is Discontinued.
Garant HSS-PM End Mill, TiAlN Coated, 15 mm 191250 15

HSS-PM End Mill, TiAlN Coated, 15 mm (Discontinued)

  • Mfr # 191250 15
  • Zoro # G914379152
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191250 15
Zoro #
G914379152
UPC #
-
Country of Origin
Japan

Description

Center cutting teeth for plunging. Eccentric relief ground. For very high demands on the metal removal rate. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.