Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-PM End Mill, TiAlN Coated, 18 mm

  • Mfr # 191250 18

  • Zoro # G014379069


product price: $92.95
/ea
Free Shipping & Returns

Key Features

Cutter Dia.
18 mm
Overall Length
92 mm
Coolant Through
No
Finish
TiAlN
Flutes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191250 18
Zoro #
G014379069
UPC #
-
Country of Origin
Japan

Dimensions

Cutter Dia.
18 mm
Overall Length
92 mm
Length of Cut
32 mm
Depth of Cut
32 mm (side milling); 18 mm (slot milling from solid)
Shank Dia.
16 mm
Min. Cutting Depth
0.01 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
18 mm (slot milling from solid)
Tolerance Nominal Diameter
e8

Details

Coolant Through
No
Finish
TiAlN
Flutes
3
Material - Machining
Powdered Metal
Shank
DIN 1835 B to h6
Type
N
Corner Chamfer Angle
90 Degrees
Color Ring
without
Shank Tolerance
h6
End Mill Style
Square
Correction Factor Fz
1.25
Helix Angle
30 Degrees
Direction of infeed
horizontal, oblique and vertical
Type of Product
End Mill
Standard
DIN 844 B

Description

Center cutting teeth for plunging. Eccentric relief ground. For very high demands on the metal removal rate. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.