Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-PM End Mill, TiAlN Coated, 20 mm

  • Mfr # 191520 20

  • Zoro # G414373636


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Correction Factor Fz
1.25
Standard
DIN 844 B
Color Ring
without
Tolerance Nominal Diameter
k10
Min. Cutting Depth
0.01 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191520 20
Zoro #
G414373636
UPC #
-
Country of Origin
Spain

Dimensions

Tolerance Nominal Diameter
k10
Min. Cutting Depth
0.01 mm
Overall Length
104 mm
Shank Dia.
20 mm
Milling Diameter
20 mm
Length of Cut
38 mm
Depth of Cut
38 mm (side milling)

Details

Correction Factor Fz
1.25
Standard
DIN 844 B
Color Ring
without
Shank Tolerance
h6
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Helix Angle
30-40 Degrees
Type of Product
End Mill
End Mill Style
Square
Type
N
Number of Flutes
6
End Mill Material
Powdered Metal
Shank Type
DIN 1835 B to h6
Finish
TiAlN
Top Corner Chamfer Angle
90 Degrees

Description

Multi-flute end mill. Eccentric relief ground. For the highest demands in respect to material removal rates. Excellent results when milling dry. Size 6M-25M MID mills: Dimensions to manufacturer's standard, which lies between DIN 844 short and DIN 844 long. Particularly suitable for mould and tool making, as the medium length provides higher rigidity than long series mills to DIN 844.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.