Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-PM End Mill, TiAlN Coated, 3 mm

  • Mfr # 191250 3

  • Zoro # G814379764


product price: $28.45
/ea

Key Features

Type
N
Finish
TiAlN
Overall Length
52 mm
Shank Dia.
6 mm
Length of Cut
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191250 3
Zoro #
G814379764
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
52 mm
Shank Dia.
6 mm
Length of Cut
8 mm
Cutter Dia.
3 mm
Depth of Cut
8 mm (side milling); 1.5 mm (slot milling from solid)
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm

Details

Type
N
Finish
TiAlN
Shank
DIN 1835 B to h6
Coolant Through
No
Flutes
3
Material - Machining
Powdered Metal
Helix Angle
30 Degrees
Direction of infeed
horizontal, oblique and vertical
Correction Factor Fz
1.25
End Mill Style
Square
Standard
DIN 844 B
Color Ring
without
Type of Product
End Mill
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees

Description

Center cutting teeth for plunging. Eccentric relief ground. For very high demands on the metal removal rate. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.