
HSS-PM End Mill, TiAlN Coated, 3 mm
Mfr # 191290 3
Zoro # G014380539
product price: $40.25
/eaKey Features
Shank
DIN 1835 B to h6
Type
N
Length of Cut
12 mm
Flutes
3
Material - Machining
Powdered Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191290 3
Zoro #
G014380539
UPC #
-
Country of Origin
Japan
Dimensions
Length of Cut
12 mm
Shank Dia.
6 mm
Cutter Dia.
3 mm
Depth of Cut
12 mm (side milling); 1.5 mm (slot milling from solid)
Overall Length
56 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
1.5 mm (slot milling from solid)
Min. Cutting Depth
0.01 mm
Details
Shank
DIN 1835 B to h6
Type
N
Flutes
3
Material - Machining
Powdered Metal
Coolant Through
No
Finish
TiAlN
End Mill Style
Square
Corner Chamfer Angle
90 Degrees
Color Ring
without
Correction Factor Fz
1.25
Shank Tolerance
h6
Type of Product
End Mill
Direction of infeed
horizontal, oblique and vertical
Helix Angle
30 Degrees
Standard
DIN 844 B
Description
Center cutting teeth for plunging. Eccentric relief ground. For the most demanding metal removal rates. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.