Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-PM End Mill, TiAlN Coated, 5 mm

  • Mfr # 191290 5

  • Zoro # G714380846


product price: $40.25
/ea

Key Features

Type
N
Material - Machining
Powdered Metal
Overall Length
68 mm
Depth of Cut
24 mm (side milling); 2.5 mm (slot milling from solid)
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191290 5
Zoro #
G714380846
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
68 mm
Depth of Cut
24 mm (side milling); 2.5 mm (slot milling from solid)
Shank Dia.
6 mm
Cutter Dia.
5 mm
Length of Cut
24 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
2.5 mm (slot milling from solid)

Details

Type
N
Material - Machining
Powdered Metal
Flutes
3
Finish
TiAlN
Coolant Through
No
Shank
DIN 1835 B to h6
Color Ring
without
Standard
DIN 844 B
Type of Product
End Mill
End Mill Style
Square
Direction of infeed
horizontal, oblique and vertical
Correction Factor Fz
1.25
Helix Angle
30 Degrees
Shank Tolerance
h6
Corner Chamfer Angle
90 Degrees

Description

Center cutting teeth for plunging. Eccentric relief ground. For the most demanding metal removal rates. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.