
HSS-PM End Mill, TiAlN Coated, 6 mm
Mfr # 191250 6
Zoro # G914379688
product price: $28.45
/eaKey Features
Shank
DIN 1835 B to h6
Depth of Cut
13 mm (side milling); 6 mm (slot milling from solid)
Overall Length
57 mm
Cutter Dia.
6 mm
Coolant Through
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191250 6
Zoro #
G914379688
UPC #
-
Country of Origin
Japan
Dimensions
Depth of Cut
13 mm (side milling); 6 mm (slot milling from solid)
Overall Length
57 mm
Cutter Dia.
6 mm
Length of Cut
13 mm
Shank Dia.
6 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm (slot milling from solid)
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Details
Shank
DIN 1835 B to h6
Coolant Through
No
Flutes
3
Material - Machining
Powdered Metal
Finish
TiAlN
Color Ring
without
Corner Chamfer Angle
90 Degrees
Shank Tolerance
h6
Correction Factor Fz
1.25
Standard
DIN 844 B
End Mill Style
Square
Direction of infeed
horizontal, oblique and vertical
Helix Angle
30 Degrees
Type of Product
End Mill
Type
N
Description
Center cutting teeth for plunging. Eccentric relief ground. For very high demands on the metal removal rate. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.