Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-PM End Mill, TiAlN Coated, 7 mm

  • Mfr # 191520 7

  • Zoro # G214373881


product price: $33.99
/ea

Key Features

Tolerance Nominal Diameter
k10
Color Ring
without
Standard
DIN 844 B
Shank Tolerance
h6
Correction Factor Fz
1.25
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191520 7
Zoro #
G214373881
UPC #
-
Country of Origin
Spain

Dimensions

Tolerance Nominal Diameter
k10
Min. Cutting Depth
0.01 mm
Length of Cut
16 mm
Shank Dia.
10 mm
Milling Diameter
7 mm
Depth of Cut
16 mm (side milling)
Overall Length
66 mm

Details

Color Ring
without
Standard
DIN 844 B
Shank Tolerance
h6
Correction Factor Fz
1.25
Type of Product
End Mill
Number of Flutes
4
Coolant Through
No
Finish
TiAlN
Shank Type
DIN 1835 B to h6
End Mill Material
Powdered Metal
Type
N
Top Corner Chamfer Angle
90 Degrees
Helix Angle
30-40 Degrees
End Mill Style
Square
Cutting Direction
horizontal, oblique and vertical

Description

Multi-flute end mill. Eccentric relief ground. For the highest demands in respect to material removal rates. Excellent results when milling dry. Size 6M-25M MID mills: Dimensions to manufacturer's standard, which lies between DIN 844 short and DIN 844 long. Particularly suitable for mould and tool making, as the medium length provides higher rigidity than long series mills to DIN 844.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.