Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS-PM End Mill, TiAlN Coated, 8 mm

  • Mfr # 191250 8

  • Zoro # G714379628


product price: $40.45
/ea

Key Features

Flutes
3
Shank
DIN 1835 B to h6
Material - Machining
Powdered Metal
Coolant Through
No
Depth of Cut
19 mm (side milling); 8 mm (slot milling from solid)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
191250 8
Zoro #
G714379628
UPC #
-
Country of Origin
Japan

Dimensions

Depth of Cut
19 mm (side milling); 8 mm (slot milling from solid)
Length of Cut
19 mm
Overall Length
69 mm
Shank Dia.
10 mm
Cutter Dia.
8 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
8 mm (slot milling from solid)
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm

Details

Flutes
3
Shank
DIN 1835 B to h6
Material - Machining
Powdered Metal
Coolant Through
No
Finish
TiAlN
Type
N
Corner Chamfer Angle
90 Degrees
Color Ring
without
End Mill Style
Square
Type of Product
End Mill
Direction of infeed
horizontal, oblique and vertical
Standard
DIN 844 B
Correction Factor Fz
1.25
Helix Angle
30 Degrees
Shank Tolerance
h6

Description

Center cutting teeth for plunging. Eccentric relief ground. For very high demands on the metal removal rate. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.