
HSS-PM End Mill, TiAlN Coated, 8 mm
Mfr # 191290 8
Zoro # G514380893
product price: $52.55
/eaKey Features
Helix Angle
30 Degrees
Shank Tolerance
h6
Type of Product
End Mill
Min. Cutting Depth
0.01 mm
Direction of infeed
horizontal, oblique and vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191290 8
Zoro #
G514380893
UPC #
-
Country of Origin
Japan
Dimensions
Min. Cutting Depth
0.01 mm
Cutter Dia.
8 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4 mm (slot milling from solid)
Overall Length
88 mm
Depth of Cut
28 mm (side milling); 4 mm (slot milling from solid)
Length of Cut
38 mm
Shank Dia.
10 mm
Tolerance Nominal Diameter
e8
Details
Helix Angle
30 Degrees
Shank Tolerance
h6
Type of Product
End Mill
Direction of infeed
horizontal, oblique and vertical
Type
N
Shank
DIN 1835 B to h6
Flutes
3
Corner Chamfer Angle
90 Degrees
Material - Machining
Powdered Metal
Finish
TiAlN
Coolant Through
No
Correction Factor Fz
1.25
Standard
DIN 844 B
Color Ring
without
End Mill Style
Square
Description
Center cutting teeth for plunging. Eccentric relief ground. For the most demanding metal removal rates. Note: Suitable for use as a slot drill tolerance e8 or an end mill. 50 % higher metal removal rate than 2 flute slot drills. Larger flutes than multi-flute end mills good for soft material. For milling keyways.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.