
HSS-PM End Mill, TiAlN Coated, 9 mm
Mfr # 191520 9
Zoro # G514373918
product price: $33.99
/eaKey Features
Min. Cutting Depth
0.01 mm
Correction Factor Fz
1.25
Type of Product
End Mill
Shank Tolerance
h6
Color Ring
without
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
191520 9
Zoro #
G514373918
UPC #
-
Country of Origin
Spain
Dimensions
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
k10
Shank Dia.
10 mm
Depth of Cut
19 mm (side milling)
Length of Cut
19 mm
Milling Diameter
9 mm
Overall Length
69 mm
Details
Correction Factor Fz
1.25
Type of Product
End Mill
Shank Tolerance
h6
Color Ring
without
Standard
DIN 844 B
Coolant Through
No
End Mill Material
Powdered Metal
Top Corner Chamfer Angle
90 Degrees
End Mill Style
Square
Helix Angle
30-40 Degrees
Type
N
Cutting Direction
horizontal, oblique and vertical
Finish
TiAlN
Number of Flutes
4
Shank Type
DIN 1835 B to h6
Description
Multi-flute end mill. Eccentric relief ground. For the highest demands in respect to material removal rates. Excellent results when milling dry. Size 6M-25M MID mills: Dimensions to manufacturer's standard, which lies between DIN 844 short and DIN 844 long. Particularly suitable for mould and tool making, as the medium length provides higher rigidity than long series mills to DIN 844.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.