Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Garant HSS-PM Roughing End Mill for Aluminum, TiAlN Coated, 12 mm 192541 12

HSS-PM Roughing End Mill for Aluminum, TiAlN Coated, 12 mm (Discontinued)

  • Mfr # 192541 12
  • Zoro # G114377422
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
192541 12
Zoro #
G114377422
UPC #
-
Country of Origin
Austria

Dimensions

Shank Dia.
12 mm
Overall Length
110 mm
Milling Dia.
12 mm
Length of Cut
53 mm
Min. Cutting Depth
0.7 mm
Corner Chamfer Width at 45°
0.7 mm
Maximum Cutting Depth Ap Max When Side Milling
53 mm
Tolerance Nominal Diameter
js14
Maximum Cutting Depth Ap Max When Slot Milling From Solid
12 mm

Details

End Mill Style
Chamfer
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 1835 B to h6
End Mill Material
Powdered Metal
Helix Angle
36 Degrees
Number of Flutes
3
Shank Tolerance
h6
Coolant Through
no
Milling profile
WR
Feed Fz For Slot Milling in Short-Chipping Aluminium
0.05 mm
Finish
TiAlN
Type of Product
End Mill
Color Ring
yellow
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
1.25
Standard
DIN 844 B

Description

Relief ground knuckle form profile. Center cutting teeth for plunging. Wide, precision ground chip flutes. Special chip angle for aluminium and non-ferrous metals. For the most demanding metal removal rates. Advantage: Suitable for high machining volumes due to the large flutes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.