Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

HSS Profile Cutting Insert, Hexagon, TiN Coated, 9 mm

  • Mfr # 290346 9

  • Zoro # G814910998


product price: $58.25
/ea

Key Features

For Hexagon Dirve
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
290346 9
Zoro #
G814910998
UPC #
-
Country of Origin
Italy

Details

From Hexagon
9 mm
For Hexagon Dirve
9 mm

Description

With TiN coating. Suitable for regrinding. Suitable for: Profile slotting toolholders No. 290340 290344. Note: Profile cutting inserts can be used for a square or hexagonal range see product table. Detailed application values can be found in our application ToolScout. Note re advertising text: Profile cutting inserts can be used for a square or hexagonal range see product table. Bore Diameter square = desired width across flats x factor 1.05. Bore Diameter hexagon = desired width across flats x factor 1.02. suitable for hexagon drive: 9 11 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.