Zoro Homepage

HSS Re-Adjustable Hand Reamer, 17 mm

  • Mfr # 160500 17

  • Zoro # G614390587


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Overall Length
175 mm
Primary Material Application
for through hole
Material
HSS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160500 17
Zoro #
G614390587
UPC #
-
Country of Origin
Germany

Dimensions

Size - Decimal
17 mm
Overall Length
175 mm

Details

Primary Material Application
for through hole
Item
Phillips bit
Material
HSS

Description

Up to 5 mm with straight flutes, from 6 mm with left hand helix 7 8 Deg. The reamer body is slit and can be adjusted by approx. 1/100 of the reamer Dia. using the expansion screw e.g. 20 mm Dia. = 0.2 mm. Application: For opening through holes to a slight oversize. Use the straight fluted reamers only in holes which are not interrupted. Make sure that the screw is not left tightened when stored.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.