
HSS Re-Adjustable Hand Reamer, 18 mm
Mfr # 160500 18
Zoro # G514390588
product price: $240.99
/ea
Free Shipping & Returns
Key Features
Overall Length
188 mm
Primary Material Application
for through hole
Material
HSS
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
160500 18
Zoro #
G514390588
UPC #
-
Country of Origin
Germany
Dimensions
Size - Decimal
18 mm
Overall Length
188 mm
Details
Primary Material Application
for through hole
Item
Phillips bit
Material
HSS
Description
Up to 5 mm with straight flutes, from 6 mm with left hand helix 7 8 Deg. The reamer body is slit and can be adjusted by approx. 1/100 of the reamer Dia. using the expansion screw e.g. 20 mm Dia. = 0.2 mm. Application: For opening through holes to a slight oversize. Use the straight fluted reamers only in holes which are not interrupted. Make sure that the screw is not left tightened when stored.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.