
HSS Side Milling Cutter, with Threaded Shank, 1.5mm Width, 50mm Diameter, 4 Inserts
Mfr # 218415 50/4
Zoro # G116120323
product price: $1,047.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
50 mm
Number of Teeth
4
Overall Length for ap 1.5 mm
31.4 mm
Diameter 2
25 mm
Shank Type
with thread
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218415 50/4
Zoro #
G116120323
UPC #
-
Country of Origin
Germany
Dimensions
Cutting Dia.
50 mm
Overall Length for ap 1.5 mm
31.4 mm
Diameter 2
25 mm
Min. Cutting Depth
0.01 mm
Diameter 1
12.5 mm
Max. Cutting Depth
12.75 mm
Overall Length for ap 2.2 mm
32 mm
Details
Item
Side milling cutter
Number of Teeth
4
Dia/No. of Cutting Edges
50 mm/4
Shank Type
with thread
Tool Material
Steel
Mounting Thread
M12
Coolant Through
No
Description
Version: High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade. Specially for use in deep cavities. Application: For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade. Attention: Please order the assembly key No. 279940 separately. Note: Side and parting-off milling cutters available up toD = 200 mm. HSS spare blades can be reordered as accessories. Through-coolant: no Number of cutting edges Z: 4 maximum cutting depth ae max: 12.75 mmD1 h6: 12.5 mm Overall length Ltot for ap 1.5 mm: 31.4 mm Overall length Ltot for ap 2.2 mm: 32 mmD2: 25 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.