
HSS Side Milling Cutter, with Threaded Shank, 1.5mm Width, 63mm Diameter, 4 Inserts
Mfr # 218414 63/4
Zoro # G816120319
product price: $929.99
/ea
Free Shipping & Returns
Key Features
Number of Teeth
4
Cutting Dia.
63 mm
Shank Dia.
32 mm
Min. Cutting Depth
0.01
Shank Type
Plain shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
218414 63/4
Zoro #
G816120319
UPC #
-
Country of Origin
Germany
Dimensions
Cutting Dia.
63 mm
Shank Dia.
32 mm
Min. Cutting Depth
0.01
Collar Length
37 mm
Overall Length for ap 2.2 mm
100.5 mm
Max. Cutting Depth
15.75 mm
Overall Length for ap 1.5 mm
99.9 mm
Collar Dia.
31.5 mm
Details
Number of Teeth
4
Item
Side milling cutter
Shank Type
Plain shank
Coolant Through
No
Dia/No. of Cutting Edges
63 mm/4
Description
Version: High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade. Application: For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade. Use of the advertising text: For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade. Order number: 218440 to 218444 see main catalogue Attention: Please order the assembly key No. 279940 separately. Note: Side and parting-off milling cutters available up toD = 200 mm. HSS spare blades can be reordered as accessories. Through-coolant: no maximum cutting depth ae max: 15.75 mm Collard1: 31.5 mm Collar length L1: 37 mm Overall length Ltot for ap 1.5 mm: 99.9 mm Overall length Ltot for ap 2.2 mm: 100.5 mm ShankDs h6: 32 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.