Zoro Homepage

HSS Side/Parting Off Milling Cutter, with Collar, 100mm Diameter, 8 Inserts

  • Mfr # 218428 100/8

  • Zoro # G816120364


product price: $1,296.99
/ea
Free Shipping & Returns

Key Features

Number of Teeth
8
Cutting Dia.
100 mm
Min. Cutting Depth
0.01 mm
Shank Type
with bore
Max. Cutting Depth
26 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218428 100/8
Zoro #
G816120364
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Dia.
100 mm
Min. Cutting Depth
0.01 mm
Max. Cutting Depth
26 mm
Overall Length for ap 1.5 mm
51.4 mm
Collar Dia.
48 mm
Base Toolholder Dia.
48 mm
Mounting Bore Dia.
27 mm
Overall Length for ap 3.1 mm
52.8 mm
Overall Length for ap 2.2 mm
52 mm

Details

Number of Teeth
8
Item
Side milling cutter
Shank Type
with bore
Coolant Through
No
Tool Material
HSS
Dia/No. of Cutting Edges
100 mm/8

Description

Version: High-performance parting-off milling cutter system with choice of either collar and low-cost steel blade or collar and high-precision temperature-resistant HSS blade. Application: For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade. Use of the advertising text: For slitting and parting off milling. For high repetition accuracy in series production it is preferable to use the HSS blade. Order number: 218440 to 218444 see main catalogue Attention: Please order the assembly key No. 279940 separately. Note: HSS spare blades can be ordered extra. Side and parting-off milling cutters available up toD = 200 mm. Through-coolant: no Number of cutting edges Z: 8 maximum cutting depth ae max: 26 mm Collard1: 48 mm Base toolholderd2: 48 mm Overall length Ltot for ap 1.5 mm: 51.4 mm Overall length Ltot for ap 2.2 mm: 52 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.