Zoro Homepage

HSS Single Flute Countersink, 90 Deg, Uncoated, 16 mm

  • Mfr # 150050 16

  • Zoro # G714390432


product price: $24.45
/ea

Key Features

Countersink Angle
90 Degrees
Shank Dia.
10 mm
Number of Flutes
1
Material - Machining
HSS
Finish
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150050 16
Zoro #
G714390432
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10 mm

Details

Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
1
Material - Machining
HSS
Finish
Uncoated
Shank Type - Machining
Parallel shank to h9

Description

Axial-radial relief ground conical profile for chatter-free deburring and countersinking. This delivers a high-quality countersinking surface. Generous-sized flutes for very good chip clearance. Can be reground easily on the inner flat faces of the flutes. Shank: Parallel shank to h9 Number of cutting edges Z: 1 Number of cutting edges Z: 1 Overall length L: 56 mm Shank Dia. Ds: 10 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.