
HSS Single Flute Countersink, 90 Deg, Uncoated, 25 mm
Mfr # 150050 25
Zoro # G914390874
product price: $48.85
/eaKey Features
Countersink Angle
90 Degrees
Shank Dia.
12 mm
Number of Flutes
1
Material - Machining
HSS
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
150050 25
Zoro #
G914390874
UPC #
-
Country of Origin
Germany
Dimensions
Shank Dia.
12 mm
Details
Item
Stepped drill and countersink
Countersink Angle
90 Degrees
Number of Flutes
1
Material - Machining
HSS
Finish
Uncoated
Shank Type - Machining
Parallel shank to h9
Description
Axial-radial relief ground conical profile for chatter-free deburring and countersinking. This delivers a high-quality countersinking surface. Generous-sized flutes for very good chip clearance. Can be reground easily on the inner flat faces of the flutes. Shank: Parallel shank to h9 Number of cutting edges Z: 1 Number of cutting edges Z: 1 Overall length L: 75 mm Shank Dia. Ds: 12 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.