Zoro Homepage

HSS Stub Subland Drill, Vaporized, M10

  • Mfr # 117120 M10

  • Zoro # G814374561


product price: $67.85
/ea

Key Features

Overall Length
127 mm
Number of Flutes
2
Material
HSS
Finish
Vaporized
Drill Bit Point Angle
118 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117120 M10
Zoro #
G814374561
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
127 mm
Shank Dia.
19 mm

Details

Item
Stepped drill
Number of Flutes
2
Material
HSS
Finish
Vaporized
Drill Bit Point Angle
118 Degrees
Shank Type
Parallel shank to h8
Application
for through holes

Description

Very sturdy. Tight concentricity tolerances between drill Dia. and counterbore Dia. Special surface treatment, resulting in reduced tendency to edge build-up and improved chip evacuation. Application: Particularly suitable for NC machines due to high positional accuracy, excellent centering properties and great sturdiness. The preceding centering operation can thus often be omitted.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.