Zoro Homepage

HSS Subland Drill, Vaporized, M12

  • Mfr # 117060 M12

  • Zoro # G414374640


product price: $66.65
/ea

Key Features

Shank Diameter
13.5 mm
Shank Type - Machining
Parallel shank to h8
Material - Machining
HSS
Finish - Machining
Vaporized
Overall Length
160 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117060 M12
Zoro #
G414374640
UPC #
-
Country of Origin
Germany

Dimensions

Shank Diameter
13.5 mm
Overall Length
160 mm

Details

Item
Stepped drill
Shank Type - Machining
Parallel shank to h8
Material - Machining
HSS
Finish - Machining
Vaporized
Number of Flutes
2
Drill Bit Point Angle
118 Degrees

Description

Drill and counterbore each with its own chip flutes and guide chamfers. This means the profile of the stepped drill is retained even after repeated regrinding. Application: Tapping hole and countersink are produced in one operation, precisely aligned. For drilling tapping holes to DIN 336 sheet 1 with 90 Deg countersinking similar to DIN 69, medium version.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.