Zoro Homepage

HSS Subland Drill, Vaporized, M6

  • Mfr # 117180 M6

  • Zoro # G914375420


product price: $54.35
/ea

Key Features

Shank Diameter
11.5 mm
Shank Type - Machining
Parallel shank to h8
Material - Machining
HSS
Finish - Machining
Vaporized
Overall Length
142 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117180 M6
Zoro #
G914375420
UPC #
-
Country of Origin
Germany

Dimensions

Shank Diameter
11.5 mm
Overall Length
142 mm

Details

Item
Stepped drill
Shank Type - Machining
Parallel shank to h8
Material - Machining
HSS
Finish - Machining
Vaporized
Number of Flutes
2
Drill Bit Point Angle
118 Degrees

Description

Drill and counterbore each with its own chip flutes and guide chamfers. This means it can be reground many times. Application: For through holes for screws to DIN-ISO 273 and countersinks to DIN 74, sheet 1 form A, fine version. For countersunk screws to ISO 2009, 2010, 7046, 7047 DIN 963, 964, 965 and 966.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.