Zoro Homepage

HSS Subland Drill with 180 Deg Countersink Angle, TiAlN Coated, M10

  • Mfr # 117260 M10

  • Zoro # G214375267


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Shank Diameter
18 mm
Shank Type - Machining
Parallel shank to h8
Material - Machining
HSS
Finish - Machining
TiAlN
Overall Length
123 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117260 M10
Zoro #
G214375267
UPC #
-
Country of Origin
Germany

Dimensions

Shank Diameter
18 mm
Overall Length
123 mm

Details

Item
Stepped drill
Shank Type - Machining
Parallel shank to h8
Material - Machining
HSS
Finish - Machining
TiAlN
Number of Flutes
2
Drill Bit Point Angle
118 Degrees

Description

Very sturdy. Tight concentricity tolerances between drill Dia. and counterbore Dia. Application: For through holes for screws to DIN-ISO 273 and countersinking to DIN 74, sheet 2 form H, J and K, medium version. For screws to DIN 912, 6912 and 7984, ISO 1207 DIN 84.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.