Zoro Homepage

HSS Subland Drill with 180 Deg Countersink Angle, Vaporized, M8

  • Mfr # 117320 M8

  • Zoro # G014375672


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Morse Taper
Material - Machining
HSS
Finish - Machining
Vaporized
Overall Length
212 mm
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
117320 M8
Zoro #
G014375672
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
212 mm

Details

Item
Stepped drill
Shank Type - Machining
Morse Taper
Material - Machining
HSS
Finish - Machining
Vaporized
Number of Flutes
2
Drill Bit Point Angle
118 Degrees

Description

Drill and counterbore each with its own chip flutes and guide chamfers. This means the profile of the stepped drill is retained even after repeated regrinding. Application: For screw through holes to DIN-ISO 273 and screw head counterbores shape H, J, and K. Medium version to DIN 74 sheet 2. Note: For suitable reducing adapters for tools with MT shanks see No. 343000-343530.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.