Zoro Homepage

Hydraulic Arbor, Shank Diameter: 40 mm, Diameter: 25mm

  • Mfr # 319752 25

  • Zoro # G714791093


product price: $485.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
319752 25
Zoro #
G714791093
UPC #
-
Country of Origin
Germany

Description

Unique clamp bridging, clamps h6 and h7 shanks. Laser finished on the end face and alignment screw on the bracket, for simple and clear orientation of the boring bar. Including length adjustment backstop screw. Suitable for through-coolant. Flexible use on all types of turret. Advantage: Ideal damping characteristics, resulting in optimum component surfaces and increased tool life. Quick and easy handling. Flexible use of reducing adapters. Perfect centering. Application: Suitable for drilling, reaming, countersinking and also for use of boring bars. Clamping Dia D1: 25 mm Overhang dimension A: 19.5 mm Dia D2: 46 mm Dia D3: 40 mm Reach L1: 69 mm Width B: 56 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.