Zoro Homepage

Hydraulic Chuck, Short, High Torque, SK50, Clamping Range: 32mm

  • Mfr # 302029 32

  • Zoro # G014775571


product price: $607.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
302029 32
Zoro #
G014775571
UPC #
-
Country of Origin
Germany

Description

Very high total rigidity due to optimized design. With RFID/Balluffchip bore. Axial length adjustment adjustment 10 mm available. Flexible due to use of reducing sleeves. Application: For drilling, reaming and for light and heavy-duty machining when milling. Maximum transmissible torque 550 Nm, version HT High Torque. Ideal damping characteristics, resulting in optimum surface finishes, increased tool life and spindle protection. Optional extras: Pull studs PS No. 308600 308806, PS wrenches No. 308820 - 308835, Reducing adapters No. 302135 302187. Note: V = Maximum adjustment range! Caution in the case of extra-long tools and TPC machining. Machining strategy: HPC Clamping Dia D1: 32 mm Overhang dimension A: 81 mm External Dia D: 72 mm Reach L1: 62 mm suitable reducing adapter: 302180, 302175

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.