Zoro Homepage

Hydraulic Chuck, Slim, Form AD, BT 30 short, Clamping Diameter: 20mm

  • Mfr # 303471 20

  • Zoro # G414773887


product price: $410.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
303471 20
Zoro #
G414773887
UPC #
-
Country of Origin
Germany

Description

Radial run-out 3 um. With RFID/Balluffchip bore. Axial length adjustment possible adjustment range V = 10 mm. Flexibility thanks to the use of reducing adapters. Coolant pressure up to 80 bar. Application: For drilling, reaming and finish milling. Delivery conditions: Incl. length adjustment screw and hexagon key with T-handle. Optional extras: Pull studs PS No. 308760 308802, reducing sleeves No. 302135 302187. Clamping Dia D1: 20 mm Overhang dimension A: 90 mm Dia D2: 42 mm External Dia D: 45 mm L2: 47.5 mm Thread M: M8x1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.