Zoro Homepage

Hydraulic Chuck, Slim, HSK-A 63, Clamping Range: 8mm

  • Mfr # 307512 8

  • Zoro # G614774882


product price: $723.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
307512 8
Zoro #
G614774882
UPC #
-
Country of Origin
Germany

Description

Axial length adjustment, adjustment travel 10 mm. With RFID/Balluffchip bore. Application: High metal removal rate but not for extreme heavy machining. For drilling, reaming, and milling. Optional extras: Reducing sleeves No. 302135 - 302187, coolant tube No. 309880, socket wrench No. 309890, parallel wipers No. 343720. Note: A-dimension = 200 mm available on request! Clamping Dia D1: 8 mm Overhang dimension A: 70 mm Dia D2: 28 mm External Dia D: 50 mm L3: 24 mm Adjustment travel V: 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.