Hydraulic Jointed Measuring Stand Without Magnetic Base, Throat: 400 mm

  • Mfr # 440610 400

  • Zoro # G814554604


product price: $339.99
/ea
Free Shipping & Returns

Key Features

Magnetic Force
1000 N
Connection Thread
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440610 400
Zoro #
G814554604
UPC #
-
Country of Origin
Germany

Dimensions

Throat Depth
400 mm

Details

Item
measuring stand
Magnetic Force
1000 N
Connection Thread
M8

Description

Hydraulic measuring stand with central clamping, all joints are rigidly clamped by means of the central rotary knob. Oil hydraulics protected against oil leakage by double seals. Clamping force can be steplessly adjusted. Large rubberised hand wheel Diameter 54 mm for easy tightening and releasing the clamp. Jointed arms on the dial indicator mounting rotates 360 Deg, can be twisted 180 Deg and suitable for dial indicators with shank Diameter 6 and 8 mm or dovetail. Callout: Hydraulic central locking with ergonomic handwheel. Fine adjustment at the indicator holder Ball joint Magnetic base in a plastic enclosure Note: Hydraulic stands can withstand large fluctuations in temperature when the clamp is open. However a certain time is required for the temperature of the oil to equalize. When the clamp is closed the maximum fluctuation in temperature without fluctuations in pressure is 15 DegC. These can lead to damage to the stand or to the object that is clamped.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.