Zoro Homepage

Hydraulic measuring stand with magnetic base- Throat: 400mm

  • Mfr # 440600 400

  • Zoro # G309617340


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Connection Thread
M8
Magnetic Base Height
58 mm
Magnetic Base Width
56 mm
Magnetic Force
1000 N
Magnetic Base Length
75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440600 400
Zoro #
G309617340
UPC #
4045197889812
Country of Origin
Germany

Dimensions

Magnetic Base Height
58 mm
Magnetic Base Width
56 mm
Magnetic Base Length
75 mm

Details

Item
Measuring Stand
Connection Thread
M8
Magnetic Force
1000 N
Throat
400 mm
Connecting Thread Alignment
Side

Description

Hydraulic measuring stand with central clamping , all joints are rigidly clamped by means of the central rotary knob. Oil hydraulics protected against oil leakage by double seals. Clamping force can be steplessly adjusted. Large rubberised hand wheel Diameter 54mm for easy tightening and releasing the clamp. Jointed arms on the dial indicator mounting rotates 360Deg , can be twisted 180Deg and suitable for dial indicators with shank Diameter 6 and 8mm or dovetail. Stand with magnetic base with ergonomic rotary switch. High performance ferrite magnet with ground contact faces on the back and ground Vee underneath for placing on shafts and cylindrical bodies. Plastic enclosure of the magnetic base for easy handling, enhanced shock protection and thermal insulation. Note: Hydraulic stands can withstand large fluctuations in temperature when the clamp is open. However a certain time is required for the temperature of the oil to equalise. When the clamp is closed the maximum fluctuation in temperature without fluctuations in pressure is 15 Deg C. These can lead to damage to the stand or to the object that is clamped. Throat: 400 mm Connection thread: M8 Alignment of connecting thread: side Magnetic force: 1000 N Magnetic base length: 75 mm Magnetic base width: 56 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.