Zoro Homepage

Indexable 120 Degree NC Spotting Drill, for SOGT Inserts, Diameter: 20 mm

  • Mfr # 231501 20

  • Zoro # G815355187


product price: $174.99
/ea
Free Shipping & Returns

Key Features

No. of Cutting Edges
2
Version
8 x D
Size
12 - 12.5 mm
Reach Length
111.1 mm
Morse Taper Size
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231501 20
Zoro #
G815355187
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
12 - 12.5 mm
Reach Length
111.1 mm
Morse Taper Size
2

Details

Item
Indexable Drill
No. of Cutting Edges
2
Version
8 x D
Coolant Through
No
Shank
Morse taper

Description

With Weldon shank. Spotting drill suitable for insert shape: 120 Number of cutting edges Z: 1 maximum hole 0 d1: 17 mm maximum drilling depth l1: 5 mm Shank length h: 70 mm Overall length Ltot: 100 mm Indexable insert size: 16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.