Zoro Homepage

Indexable 90 Degree NC Spotting Drill, for SOGT Inserts, Diameter: 10 mm

  • Mfr # 231500 10

  • Zoro # G915354790


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Diameter
10 mm
Coolant Through
No
No. of Cutting Edges
2
Shank
Morse taper
Reach Length
231.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
231500 10
Zoro #
G915354790
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
10 mm
Reach Length
231.8 mm
Size
48 - 65 mm
Morse Taper Size
5

Details

Item
Indexable Drill
Coolant Through
No
No. of Cutting Edges
2
Shank
Morse taper
Version
5 x D

Description

With plain shank. Spotting drill suitable for insert shape: 90 Spotting drill suitable for insert shape: Radius Number of cutting edges Z: 1 maximum hole 0 d1: 10 mm maximum drilling depth l1: 4 mm Overall length Ltot: 90 mm Indexable insert size: 10 Indexable insert size: 10G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.