
Indexable 90 Degree NC Spotting Drill, for SOGT Inserts, Diameter: 16 mm
Mfr # 231500 16
Zoro # G115355276
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Diameter
16 mm
Shank Length
50 mm
Shank
ISO 9766
Reach Length
31.8 mm
Coolant Through
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
231500 16
Zoro #
G115355276
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Diameter
16 mm
Shank Length
50 mm
Size
12 - 12.5 mm
Reach Length
31.8 mm
Details
Item
Indexable Drill
Shank
ISO 9766
Coolant Through
Yes
No. of Cutting Edges
2
Version
3 x D
Description
With Weldon shank. Spotting drill suitable for insert shape: 90 Spotting drill suitable for insert shape: Radius Number of cutting edges Z: 1 maximum hole 0 d1: 15 mm maximum drilling depth l1: 7 mm Shank length h: 70 mm Overall length Ltot: 100 mm Indexable insert size: 16
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.