Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Drill, 2XD, Diameter: 19 mm

  • Mfr # 232298 19

  • Zoro # G815354999


product price: $371.99
/ea
Free Shipping & Returns

Key Features

Diameter
7 mm
Min. Size
6.9 mm
Boring Range
6.9 - 10.1 mm
Length
56 mm
Dimension L2
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
232298 19
Zoro #
G815354999
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
7 mm
Min. Size
6.9 mm
Size
19 mm
Length
56 mm
Dimension L2
30 mm

Details

Item
Boring tool
Boring Range
6.9 - 10.1 mm
Coolant Through
Yes
Type
D07

Description

High stability and very high process reliability. Application: For stationary and rotating application. For holes free of withdrawal scoring and exact dimensional accuracy approx. ± 0.1 mm. Also suitable for machines with low drive power. Especially for MTC Multi Task Cutting use on the new generation of turning/milling Centers MTM. Suitable for: Inserts WOEX 030204. Note: CAUTION! A disc falls off when the drill exits. Risk of injury if the component is rotating. Please take safety precautions. Counterboring tools with up to 2 steps to your specification available on request. Minimum order quantity: 2 pieces. The enquiry form can be found in the eShop on the product page under Forms. for inch 0: 3/4 in Overhang LA: 62 mm Shank 0 Ds: 20 mm Shank length Ls: 50 mm Maximum adjustment limit Vmax: 0.25 mm ISO code indexable insert: WOEX 030204

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.