Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Indexable Drill, 2XD, Diameter: 38 mm

  • Mfr # 232298 38

  • Zoro # G915355346


product price: $423.99
/ea
Free Shipping & Returns

Key Features

Diameter
38 mm
Series
Power Drill
Reach Length
190 mm
Depth Limit (Indexable Drill)
5 x D
No. of Cutting Edges
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232298 38
Zoro #
G915355346
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
38 mm
Reach Length
190 mm
Size
38
Depth Limit (Indexable Drill)
5 x D
Size (in.)
1-1/2 in
Shank Length
68 mm

Details

Item
Indexable Drill
Series
Power Drill
No. of Cutting Edges
1
Max. Adjustment Limit
0.25 mm
Machining Strategy
HPC
Overhang
217 mm
Coolant Through
Yes
Shank
ISO 9766
Point Angle
180 Deg

Description

High stability and very high process reliability. Application: For stationary and rotating application. For holes free of withdrawal scoring and exact dimensional accuracy approx. ± 0.1 mm. Also suitable for machines with low drive power. Especially for MTC Multi Task Cutting use on the new generation of turning/milling Centers MTM. Suitable for: Indexable inserts WOEX 06T304. Note: CAUTION! A disc falls off when the drill exits. Risk of injury if the component is rotating. Please take safety precautions. Counterboring tools with up to 2 steps to your specification available on request. Minimum order quantity: 2 pieces. The enquiry form can be found in the eShop on the product page under Forms. for inch 0: 1 1/2 in Overhang LA: 115 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 1.5 mm ISO code indexable insert: WOEX 06T304

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.