
Indexable Drill, 2XD, Diameter: 43 mm
Mfr # 232298 43
Zoro # G215355701
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Number of Inserts Required
4
Series
Power Drill
Application
Convex, Drilling through a stack, Aperture, oblique spot drilling, oblique exit
Type
ST1400
Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
232298 43
Zoro #
G215355701
UPC #
-
Country of Origin
Germany
Dimensions
Size
43 mm
Details
Item
Indexable insert for drilling
Number of Inserts Required
4
Series
Power Drill
Application
Convex, Drilling through a stack, Aperture, oblique spot drilling, oblique exit
Type
ST1400
Material
Carbide
Grade
HB6530
Description
High stability and very high process reliability. Application: For stationary and rotating application. For holes free of withdrawal scoring and exact dimensional accuracy approx. ± 0.1 mm. Also suitable for machines with low drive power. Especially for MTC Multi Task Cutting use on the new generation of turning/milling Centers MTM. Suitable for: Indexable inserts WOEX 06T304. Note: CAUTION! A disc falls off when the drill exits. Risk of injury if the component is rotating. Please take safety precautions. Counterboring tools with up to 2 steps to your specification available on request. Minimum order quantity: 2 pieces. The enquiry form can be found in the eShop on the product page under Forms. Overhang LA: 125 mm Shank 0 Ds: 32 mm Shank length Ls: 60 mm Maximum adjustment limit Vmax: 1 mm ISO code indexable insert: WOEX 06T304 Pack of insert screws: 239700 10IP 2.8 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.