Zoro Homepage

Indexable Drill, 3XD, Diameter: 15 mm

  • Mfr # 232300 15

  • Zoro # G115355627


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Adapter
SK 50
Overhang Dimension A
66 mm
Length
47 mm
Shape
ADB
Arbor Standard
DIN 69871
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232300 15
Zoro #
G115355627
UPC #
-
Country of Origin
Bulgaria

Dimensions

Overhang Dimension A
66 mm
Length
47 mm
Size
15 mm
External Dia.
63 mm

Details

Item
HW mounting
Adapter
SK 50
Shape
ADB
Arbor Standard
DIN 69871
Connection
HW63
Coolant Through
Yes

Description

High stability and very high process reliability. Application: For stationary and rotating application. For holes free of withdrawal scoring and exact dimensional accuracy approx. ± 0.1 mm. Also suitable for machines with low drive power. Especially for MTC Multi Task Cutting use on the new generation of turning/milling Centers MTM. Suitable for: Inserts WOEX 030204. Note: CAUTION! A disc falls off when the drill exits. Risk of injury if the component is rotating. Please take safety precautions. Counterboring tools with up to 2 steps to your specification available on request. Minimum order quantity: 2 pieces. The enquiry form can be found in the eShop on the product page under Forms. for inch 0: 19/32 in Overhang LA: 69 mm Shank 0 Ds: 25 mm Shank length Ls: 56 mm Maximum adjustment limit Vmax: 0.5 mm ISO code indexable insert: WOEX 030204

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.