Zoro Homepage

Indexable Drill, 3XD, Diameter: 17.5 mm

  • Mfr # 232300 17,5

  • Zoro # G415355815


product price: $425.99
/ea
Free Shipping & Returns

Key Features

Diameter
17.5 mm
Series
Power Drill
Depth Limit (Indexable Drill)
5 x D
Reach Length
220 mm
Shank
ISO 9766
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
232300 17,5
Zoro #
G415355815
UPC #
-
Country of Origin
Bulgaria

Dimensions

Diameter
17.5 mm
Depth Limit (Indexable Drill)
5 x D
Reach Length
220 mm
Size
44
Shank Length
68 mm

Details

Item
Indexable Drill
Series
Power Drill
Shank
ISO 9766
Machining Strategy
HPC
Point Angle
180 Deg
Max. Adjustment Limit
0.25 mm
No. of Cutting Edges
1
Overhang
250 mm
Coolant Through
Yes

Description

High stability and very high process reliability. Application: For stationary and rotating application. For holes free of withdrawal scoring and exact dimensional accuracy approx. ± 0.1 mm. Also suitable for machines with low drive power. Especially for MTC Multi Task Cutting use on the new generation of turning/milling Centers MTM. Suitable for: Inserts WOEX 030204. Note: CAUTION! A disc falls off when the drill exits. Risk of injury if the component is rotating. Please take safety precautions. Counterboring tools with up to 2 steps to your specification available on request. Minimum order quantity: 2 pieces. The enquiry form can be found in the eShop on the product page under Forms. Overhang LA: 78 mm Shank 0 Ds: 25 mm Shank length Ls: 56 mm Maximum adjustment limit Vmax: 0.5 mm ISO code indexable insert: WOEX 030204 Pack of insert screws: 239700 6IP 0.6 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.